Zoro Homepage

Unisex Work Boot, 13 M, 6 in Height, Black

  • Mfr # 834-7991 13 M

  • Zoro # G9600936


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 13 M
Zoro #
G9600936
UPC #
014799818418
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Wide Toe Cap
No
Style Number
834-7991
Footwear Shank Type
Composite
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Nylon
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Shank Material
Composite
Completely Non Metallic
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Upper Boot Material
Leather/Fabric
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Footwear Closure Type
Side Zipper
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Last Number or Name
7991
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Storm Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
None
Shineable Toe
Yes
Liner Material
Mesh
Predominant Footwear Color
Black
Insole System
Single Density Polyurethane
ASTM Footwear Class
F1671; F3445
Standards
ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 13, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.