Unisex Work Boot, 13 M, Leather and Nylon, 8 in Height, Black
Mfr # 834-6219 13M
Zoro # G5460944
product price: $156.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834-6219 13M
Zoro #
G5460944
UPC #
014799725778
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Description
8 in Work Boot, Footwear Style 8 in Work Boot, 13, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.