Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Work Boot, 13 W, 6 in Height, Black

  • Mfr # 834-7991 13 W

  • Zoro # G9600927


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 13 W
Zoro #
G9600927
UPC #
014799818579
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Nylon
Midsole Material
Rubber
Upper Boot Material
Leather/Fabric
Footwear Style
6 in Work Boot
Liner Material
Mesh
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Insole System
Single Density Polyurethane
Footwear Sole Pattern
Multi Directional Lug
Style Number
834-7991
Insulation Weight
None
Footwear Construction Type
Goodyear(TM) Storm Welted
Shineable Toe
Yes
Removable Insole
Yes
Shank Material
Composite
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Side Zipper
Insulation Type
None
Electrical Hazard Rated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Composite
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
7991
ASTM Footwear Class
F1671; F3445
Standards
ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 13, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.