Unisex Work Boot, 14 M, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 14M

  • Zoro # G5460874


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 14M
Zoro #
G5460874
UPC #
014799725785
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Outsole Material
EVA, Rubber
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
Insulated
No
Insole System
SHOCK ZONE
Style Number
834-6219
Footwear Shank Type
Composite
Last Number or Name
6219
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Upper Material Description
Full-Grain Leather, Mesh
Static Dissipative
No
Footwear Construction Type
Cemented
Liner Material
Nylon
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Side Zipper
Shineable Toe
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
Insulation Weight
None
Insulation Type
None
ASTM Footwear Class
F1671; F3445

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 14, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.