Zoro Homepage

Unisex Work Boot, 14 W, 6 in Height, Black

  • Mfr # 834-7991 14 W

  • Zoro # G9600902


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 14 W
Zoro #
G9600902
UPC #
014799818586
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Shineable Toe
Yes
Footwear Closure Type
Side Zipper
Static Dissipative
No
Insulation Type
None
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Footwear Construction Type
Goodyear(TM) Storm Welted
Shank Material
Composite
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Upper Boot Material
Leather/Fabric
Footwear Shank Type
Composite
Last Number or Name
7991
Footwear Sole Pattern
Multi Directional Lug
Style Number
834-7991
Insulated
No
Insole System
Single Density Polyurethane
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Upper Material Description
Leather/Nylon
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Insulation Weight
None
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Outsole Material
Rubber
ASTM Footwear Class
F1671; F3445
Standards
ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 14, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.