Zoro Homepage

Unisex Work Boot, 4.5 M, 6 in Height, Black

  • Mfr # 834-7991 4.5M

  • Zoro # G9601225


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 4.5M
Zoro #
G9601225
UPC #
014799818258
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Insole System
Single Density Polyurethane
Liner Material
Mesh
Electrical Hazard Rated
No
Upper Material Description
Leather/Nylon
Conductive
No
Waterproof Type
Waterproof Membrane
Shank Material
Composite
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Fabric
Static Dissipative
No
Shineable Toe
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Multi Directional Lug
Insulation Weight
None
Removable Insole
Yes
Insulation Type
None
Footwear Closure Type
Side Zipper
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Storm Welted
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Wide Toe Cap
No
Style Number
834-7991
Ninety Degree Heel
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Last Number or Name
7991
Standards
ASTM F3445
ASTM Footwear Class
F1671; F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 4-1/2, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.