Zoro Homepage

Unisex Work Boot, 5 M, 6 in Height, Black

  • Mfr # 834-7991 5 M

  • Zoro # G9601216


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 5 M
Zoro #
G9601216
UPC #
014799818265
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Upper Boot Material
Leather/Fabric
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Conductive
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Insulation Weight
None
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
No
Shineable Toe
Yes
Style Number
834-7991
Footwear Shank Type
Composite
Upper Material Description
Leather/Nylon
Insole System
Single Density Polyurethane
Footwear Construction Type
Goodyear(TM) Storm Welted
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Last Number or Name
7991
Ninety Degree Heel
Yes
Insulation Type
None
Midsole Material
Rubber
Removable Insole
Yes
Footwear Closure Type
Side Zipper
Chemical Resisting Sole
No
Liner Material
Mesh
ASTM Footwear Class
F1671; F3445
Standards
ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 5, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.