Unisex Work Boot, 7.5 W, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 7.5W

  • Zoro # G5460761


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6218 7.5W
Zoro #
G5460761
UPC #
014799832322
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Insole System
SHOCK ZONE
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Wide Toe Cap
No
Footwear Shank Type
Composite
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Composite
Removable Insole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
6218
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Outsole Material
EVA, Rubber
Upper Material Description
Full-Grain Leather, Mesh
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.55
Shineable Toe
Yes
Liner Material
Nylon
Insulated
No
Upper Boot Material
Leather/Mesh
Style Number
834-6218
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Closure Type
Side Zipper
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Insulation Weight
None
Standards
ASTM F1671, ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 7-1/2, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.