Unisex Work Boot, 8 W, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 8W

  • Zoro # G5460831


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6219 8W
Zoro #
G5460831
UPC #
014799725884
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Upper Material Description
Full-Grain Leather, Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Style Number
834-6219
Mark II Slip Test Results- Dairy Tile Oily
0.41
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.55
Max. Heat Rating
Not Rated
Removable Insole
Yes
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Side Zipper
Insulated
No
Footwear Shank Type
Composite
Shineable Toe
Yes
Insole System
SHOCK ZONE
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Outsole Material
EVA, Rubber
Last Number or Name
6219
Non-Marking Sole
No
Shank Material
Composite
Footwear Sole Pattern
Lug
Midsole Material
Polyurethane
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Insulation Weight
None
Standards
ASTM F1671, ASTM F3445

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 8, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.