Unisex Work Boot, 8.5 M, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 8.5M

  • Zoro # G4943285


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6218 8.5M
Zoro #
G4943285
UPC #
014799832148
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Footwear Sole Pattern
Lug
Footwear Shank Type
Composite
Conductive
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
6218
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
EVA, Rubber
Non-Marking Sole
No
Insulated
No
Chain Saw Cut Resistant
No
Style Number
834-6218
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Full-Grain Leather, Mesh
Footwear Closure Type
Side Zipper
Non Metallic Upper
Yes
Shineable Toe
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Insole System
SHOCK ZONE
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Construction Type
Cemented
Liner Material
Nylon
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
ASTM Footwear Class
F1671; F3445
Standards
ASTM F1671, ASTM F3445
Insulation Type
None
Insulation Weight
None

Description

Work Boot, Footwear Style Work Boot, 8-1/2, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.