Unisex Work Boot, 9 M, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 9M

  • Zoro # G4943276


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6218 9M
Zoro #
G4943276
UPC #
014799832155
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Full-Grain Leather, Mesh
Puncture Resistant Insole
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Footwear Closure Type
Side Zipper
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Insulated
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Insole System
SHOCK ZONE
Last Number or Name
6218
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Style Number
834-6218
Removable Insole
Yes
Footwear Shank Type
Composite
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Weight
None
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Standards
ASTM F1671, ASTM F3445

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 9, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.