Unisex Work Boot, 9 W, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 9W

  • Zoro # G5460813


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Material
Full-Grain Leather/400g Air Mesh; Outsole: Z-Trac ASR; Footbed: Polyurethane; Shank: Composite; Cement Construction
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 9W
Zoro #
G5460813
UPC #
014799725907
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Material
Full-Grain Leather/400g Air Mesh; Outsole: Z-Trac ASR; Footbed: Polyurethane; Shank: Composite; Cement Construction
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Midsole Material
Polyurethane
Upper Material Description
Full-Grain Leather, Mesh
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Outsole Material
EVA, Rubber
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Conductive
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Last Number or Name
6219
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Shineable Toe
Yes
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
SHOCK ZONE
Footwear Closure Type
Side Zipper
Electrical Hazard Rated
Yes
Style Number
834-6219
Chemical Resisting Sole
Yes
Insulated
No
Static Dissipative
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Shank Material
Composite
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445
Insulation Type
None
Insulation Weight
None

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 9, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.