Unisex Work Boot, 9.5 M, Leather and Nylon, 6 in Height, Black

  • Mfr # 834-6218 9.5M

  • Zoro # G4943242


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6218 9.5M
Zoro #
G4943242
UPC #
014799832162
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Footwear Sole Pattern
Lug
Shineable Toe
Yes
Removable Insole
Yes
Footwear Shank Type
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Side Zipper
Insole System
SHOCK ZONE
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Outsole Material
EVA, Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Upper Material Description
Full-Grain Leather, Mesh
Shank Material
Composite
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Non-Marking Sole
No
Style Number
834-6218
Upper Boot Material
Leather/Mesh
Footwear Style
6 in Work Boot
Insulated
No
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non Metallic Upper
Yes
Last Number or Name
6218
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445
Insulation Type
None
Insulation Weight
None

Description

6 in Work Boot, Footwear Style 6 in Work Boot, 9-1/2, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.