Zoro Homepage

Unisex Work Boot, 9.5 W, 6 in Height, Black

  • Mfr # 834-7991 9.5 W

  • Zoro # G9601042


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-7991 9.5 W
Zoro #
G9601042
UPC #
014799818517
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Gender
Unisex
Last Number or Name
7991
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Single Density Polyurethane
Removable Insole
Yes
Liner Material
Mesh
Footwear Shank Type
Composite
Max. Heat Rating
Not Rated
Style Number
834-7991
Oil Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Composite
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Footwear Closure Type
Side Zipper
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
Leather/Fabric
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Insulation Type
None
Non-Marking Sole
Yes
Midsole Material
Rubber
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulation Weight
None
Upper Material Description
Leather/Nylon
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Directional Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F3445
ASTM Footwear Class
F1671; F3445

Description

Military/Tactical Boot, Footwear Style Work Boot, 9-1/2, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-7991, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.