Unisex Work Boot, 9.5 W, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 9.5W

  • Zoro # G5460804


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 9.5W
Zoro #
G5460804
UPC #
014799725914
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
6219
Shank Material
Composite
Insole System
SHOCK ZONE
Puncture Resistant Insole
No
Liner Material
Nylon
Wide Toe Cap
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Upper Material Description
Full-Grain Leather, Mesh
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Style Number
834-6219
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Shineable Toe
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
EVA, Rubber
Footwear Closure Type
Side Zipper
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insulated
No
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Standards
ASTM F1671, ASTM F3445
ASTM Footwear Class
F1671; F3445
Insulation Type
None
Insulation Weight
None

Description

Work Boot, Footwear Style Work Boot, 9-1/2, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.