Zoro Homepage

Wedge Boot, 9.5 D, 6 in Height, Black

  • Mfr # 814-6206 D 095

  • Zoro # G512041536


product price: $272.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Style Number
814-6206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-6206 D 095
Zoro #
G512041536
UPC #
-
Country of Origin
United States

Dimensions

Size
9.5
Footwear Width
D
Height
6 in

Details

Item
Wedge Boot
Color
Black
Style Number
814-6206

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.