Women's Work Boot, 5 1/2 M, Leather, 6 in Height, Crazy Horse

  • Mfr # 504-4375 M 055

  • Zoro # G014544405


product price:  $287.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Footwear Width
M
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504-4375 M 055
Zoro #
G014544405
UPC #
-
Country of Origin
United States

Dimensions

Size
5 1/2
Footwear Width
M
Height
6 in
Width
M

Details

Item
Work Boot
Color
Crazy Horse
Waterproof
No
Upper Material
Leather
Gender
Women's
Electrical Hazard Rated
Yes
Outsole Technology
Indy Polyurethane
Toe Cap Material
Steel
Style Number
504-4375
Completely Non Metallic
No
Construction
Stitched
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Poron(R), Texon
Non Metallic Upper
No
Metal Chip-Resisting Sole
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Maximum Heat Rating
Not Rated
Toe Shape
Round
Ninety-Degree Heel
Yes
Insole Material
Foam
Conductive
No
Removable Insole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Shank Material
Composite
Midsole Technology
4 Iron
For Outdoor Traction
Yes
Outsole Material
Polyurethane
Insulated
No
Closure
Lace Up

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Crazy Horse, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number 504-4375, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.