Women's Work Boot, 6 M, Leather, 6 in Height, Crazy Horse

  • Mfr # 504-4375 M 060

  • Zoro # G014544412


product price: $287.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Footwear Width
M
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-4375 M 060
Zoro #
G014544412
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Footwear Width
M
Height
6 in
Width
M

Details

Item
Work Boot
Color
Crazy Horse
Waterproof
No
Upper Material
Leather
Gender
Women's
Construction
Stitched
Insole Technology
Poron(R), Texon
Closure
Lace Up
Static Dissipative
No
Completely Non Metallic
No
Outsole Material
Polyurethane
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Insole Material
Foam
Shank Material
Composite
Outsole Technology
Indy Polyurethane
Electrical Hazard Rated
Yes
Style Number
504-4375
Puncture-Resistant Sole
No
Toe Shape
Round
Metatarsal Guard
No
Non Metallic Upper
No
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Insulated
No
Conductive
No
Midsole Technology
4 Iron
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Removable Insole
Yes
Metal Chip-Resisting Sole
No
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Crazy Horse, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number 504-4375, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.