Women's Work Boot, 7 1/2 M, Leather, 6 in Height, Crazy Horse

  • Mfr # 504-4375 M 075

  • Zoro # G714544354


product price:  $287.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Footwear Width
M
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504-4375 M 075
Zoro #
G714544354
UPC #
-
Country of Origin
United States

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Width
M

Details

Item
Work Boot
Color
Crazy Horse
Waterproof
No
Upper Material
Leather
Gender
Women's
Non Metallic Upper
No
Metatarsal Guard
No
Insole Technology
Poron(R), Texon
Outsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Conductive
No
Closure
Lace Up
Completely Non Metallic
No
Midsole Technology
4 Iron
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
504-4375
Oil-Resisting Sole
Yes
Toe Shape
Round
All-Leather Upper
Yes
Insole Material
Foam
Non-Marking Sole
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Outsole Technology
Indy Polyurethane
For Outdoor Traction
Yes
Static Dissipative
No
Removable Insole
Yes
Maximum Heat Rating
Not Rated
Shank Material
Composite
Construction
Stitched
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Crazy Horse, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 504-4375, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.