Women's Work Boot, 8 M, Leather, 6 in Height, Crazy Horse

  • Mfr # 504-4375 M 080

  • Zoro # G414544388


product price:  $287.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Footwear Width
M
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-4375 M 080
Zoro #
G414544388
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Footwear Width
M
Height
6 in
Width
M

Details

Item
Work Boot
Color
Crazy Horse
Waterproof
No
Upper Material
Leather
Gender
Women's
Midsole Technology
4 Iron
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Outsole Material
Polyurethane
For Outdoor Traction
Yes
Completely Non Metallic
No
Closure
Lace Up
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
504-4375
Ninety-Degree Heel
Yes
Toe Shape
Round
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Shank Material
Composite
Conductive
No
Insole Material
Foam
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Steel
Construction
Stitched
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Non-Marking Sole
Yes
Insole Technology
Poron(R), Texon
Outsole Technology
Indy Polyurethane
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Crazy Horse, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 504-4375, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.