Women's Work Boot, 9 M, Leather, 6 in Height, Crazy Horse

  • Mfr # 504-4375 M 090

  • Zoro # G914544413


product price: $287.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Footwear Width
M
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-4375 M 090
Zoro #
G914544413
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Footwear Width
M
Height
6 in
Width
M

Details

Item
Work Boot
Color
Crazy Horse
Waterproof
No
Upper Material
Leather
Gender
Women's
Ninety-Degree Heel
Yes
Insulated
No
Outsole Technology
Indy Polyurethane
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Electrical Hazard Rated
Yes
Maximum Heat Rating
Not Rated
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Static Dissipative
No
Construction
Stitched
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Conductive
No
Insole Technology
Poron(R), Texon
Outsole Material
Polyurethane
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Removable Insole
Yes
Toe Cap Material
Steel
Midsole Technology
4 Iron
Style Number
504-4375
Shank Material
Composite
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Insole Material
Foam

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Crazy Horse, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 504-4375, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.