This item is Discontinued.

Thorogood Shoes Size 10 Men's 8" Work Boot Composite Work Boots, Brown 804-3185100M

Size 10 Men's 8" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # 804-3185100M
  • Zoro # G2039611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3185100M
Zoro #
G2039611
UPC #
840777128602
Country of Origin
China

Dimensions

Size
10
Heel Height
1/2 in
Height
8"
Footwear Width
M

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
SN071CT
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Insulated
No
Shank Material
Steel
Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.93
Completely Non Metallic
No
Ninety Degree Heel
Yes
Upper Material Description
Trial Crazyhorse Full Grain Leather
Non Metallic Upper
No
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
For Outdoor Traction
No
Insulation Type
None
Toe Shape
Round
Outsole Material
Thoro-Flex
Metatarsal System
No
Chemical Resisting Sole
No
Insole System
Removable Shock Zone Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Waterproof Membrane
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Waterproof Type
Membrane
Toe Type
Composite
Insulation Weight
None
Standards
ASTM Class F2413-11
Style Number
804-3185
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Footwear Construction Type
Direct Injected
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Thoroflex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily): 0.93

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-3185, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.