This item is Discontinued.

Thorogood Shoes Size 11 Men's 6 in Work Boot Composite Work Boot, Black 804-6135110W

Size 11 Men's 6 in Work Boot Composite Work Boot, Black (Discontinued)

  • Mfr # 804-6135110W
  • Zoro # G2039499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6135110W
Zoro #
G2039499
UPC #
840777101506
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Heel Height
1/2 in
Height
6 in
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Insulated
No
Non-Marking Sole
No
Outsole Material
Thoro-Flex
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
0.36
Metatarsal System
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Style Number
804-6135
Shank Material
Composite
Metatarsal Guard
No
Footwear Construction Type
Direct Injected
Insulation Type
None
Completely Non Metallic
No
Wide Toe Cap
No
Standards
ASTM F2413-11
Insole System
Removable Shock Zone Polyurethane
For Outdoor Traction
No
Upper Material Description
Leather
Insulation Weight
None
Oil Resisting Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection, Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Waterproof
Yes
Footwear Sole Pattern
Thoroflex
Toe Type
Composite
Removable Insole
Yes
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Waterproof Membrane
Metal Chip Resisting Sole
No
Waterproof Type
Membrane
Last Number or Name
SN071CT
ASTM Footwear Class
F2413-11 I/75 C/75
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Upper Material
Leather
Series
Thoro-Flex
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily): 0.36
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
CSA Standards Met
Electrical Shock Protection, Puncture-Resistant Sole
Heel Definition
Defined Heel
Insole Material
Polyurethane
Outsole Technology
Thoro-Flex
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Construction
Direct Attached
Insole Technology
Removable, Shock Zone
Closure
Lace Up
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Thoro-Flex
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.