This item is Discontinued.

Thorogood Shoes Size 12 Men's 8" Work Boot Steel Work Boots, Brown 804-4279120M

Size 12 Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 804-4279120M
  • Zoro # G2039051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4279120M
Zoro #
G2039051
UPC #
840777122457
Country of Origin
China

Dimensions

Size
12
Height
8"
Footwear Width
M
Heel Height
1/2 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Shank Material
Steel
Toe Shape
Round
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
None
Removable Insole
Yes
Footwear Construction Type
Welted
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Metatarsal Guard
No
Toe Type
Steel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.86
Wide Toe Cap
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Metatarsal System
No
Waterproof
No
Insulation Type
None
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Steel
Conductive
No
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Last Number or Name
804
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Chevron
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Oil Resisting Sole
Yes
Waterproof Type
None
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Metal Chip Resisting Sole
Yes
Style Number
804-4279
Standards
ASTM Class F2413-11
Insole System
Shock Absorption Insole
Midsole Material
Rubber

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-4279, Insulated No, Manufacturers Suggested Sole Slip Rating Fair, Metal Chip Resisting Sole Yes, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.