This item is Discontinued.

Thorogood Shoes Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown 804-326685D

Size 8-1/2 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 804-326685D
  • Zoro # G3701472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-326685D
Zoro #
G3701472
UPC #
840777119303
Country of Origin
Unknown

Dimensions

Size
8-1/2
Height
6"
Footwear Width
D
Heel Height
1/2 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Color
Brown
Non-Marking Sole
Yes
Metatarsal Guard
No
Insole System
Removable Single-Density Polyurethane
Toe Type
Steel
For Outdoor Traction
No
Midsole Material
Polyurethane
Insulated
No
Waterproof Type
X-Stream Waterproof(R)
Conductive
No
Outsole Material
Dual Density
Last Number or Name
3858
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Waterproof
Yes
Liner Material
X-Stream Waterproof
Standards
ASTM Class F2413-11
Footwear Construction Type
Direct Injected
Mark II Slip Test Results- Dairy Tile Wet
0.61
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
804-3266
Footwear Sole Pattern
Dual Density Omni-Grip
Removable Insole
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Weight
None
Insulation Type
None
Predominant Footwear Color
Brown
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-3266, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.