This item is Discontinued.

Thorogood Shoes Size 9-1/2 Men's 6" Work Boot Steel Work Boots, Brown 804-326695D

Size 9-1/2 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 804-326695D
  • Zoro # G3701247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-326695D
Zoro #
G3701247
UPC #
840777119327
Country of Origin
Unknown

Dimensions

Size
9-1/2
Heel Height
1/2 in
Height
6"
Footwear Width
D

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Metatarsal System
No
Last Number or Name
3858
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.61
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
For Outdoor Traction
No
Chemical Resisting Sole
No
Insole System
Removable Single-Density Polyurethane
Liner Material
X-Stream Waterproof
Waterproof Type
X-Stream Waterproof(R)
Wide Toe Cap
No
Shank Material
Fiberglass
Midsole Material
Polyurethane
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Completely Non Metallic
No
Non Metallic Upper
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM Class F2413-11
Outsole Material
Dual Density
Predominant Footwear Color
Brown
Footwear Sole Pattern
Dual Density Omni-Grip
Insulation Weight
None
Waterproof
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Injected
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Color
Brown
Metal Chip Resisting Sole
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
804-3266

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-3266, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.