Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thorogood Shoes Size 9-1/2 Men's 8" Work Boot Composite Work Boots, Brown 804-318595W

Size 9-1/2 Men's 8" Work Boot Composite Work Boots, Brown (Discontinued)

  • Mfr # 804-318595W
  • Zoro # G2039541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-318595W
Zoro #
G2039541
UPC #
840777128701
Country of Origin
China

Dimensions

Size
9-1/2
Height
8"
Heel Height
1/2 in
Footwear Width
W

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Waterproof Membrane
Insulated
No
Toe Shape
Round
Last Number or Name
SN071CT
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Injected
Waterproof Type
Membrane
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
For Outdoor Traction
No
Standards
ASTM Class F2413-11
Color
Brown
Footwear Sole Pattern
Thoroflex
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Completely Non Metallic
No
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
804-3185
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Outsole Material
Thoro-Flex
Satra Slip Test Results- Dairy Tile Oily
0.93
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Oil Resisting Sole
No
Non Metallic Upper
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Shock Zone Polyurethane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Upper Material Description
Trial Crazyhorse Full Grain Leather
Metatarsal System
No
Metal Chip Resisting Sole
No
Toe Type
Composite
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily): 0.93

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-3185, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.