Shop THOROGOOD SHOES

The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 13W

  • Zoro # G5461206


product price: 
$
162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6191 13W
Zoro #
G5461206
UPC #
014799714673
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
8 in
Heel Height
1 in
Width
W
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insulated
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Last Number or Name
6080
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.93
Upper Material Description
Leather/Mesh
For Outdoor Traction
No
Wide Toe Cap
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Style
High-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.55
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Static Dissipative
No
Toe Shape
Round
Metatarsal Guard
No
Completely Non Metallic
Yes
Conductive
No
Waterproof Type
X-Stream Waterproof
Oil Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Midsole Material
EVA
Footwear Construction Type
Cemented
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.93
Heel Definition
Defined Heel
Construction
Cemented
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Maximum Heat Rating
Not Rated
Liner Technology
BBP X-Stream Waterproof(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.