Shop HONEYWELL NORTH
See all product information
Create Account
Chemical Resistant Gloves, Butyl, 11 in L, 16 mil, Black, 7, 1 PR
- Mfr # B161/7
- Zoro # G4742997
product price:Â
$
50.39
/pr
Key Features
Color
Black
Size
7
Glove Materials
Butyl
Glove Length
11 in
Glove Thickness
16 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B161/7
- Zoro #
- G4742997
- UPC #
- 821812008066
- Country of Origin
- United States
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Butyl
- Cuff Style
- Rolled Bead
- Glove Texture
- Smooth
- Standards
- ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN 374, EN 388, EN 420
- Supported / Unsupported
- Unsupported
- Glove Texture Location
- Smooth
- Application
- Special Features
- Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
- Resists
- Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
- Wire Color
- Black
Dimensions
- Size
- 7
- Glove Size
- 7
- Glove Length
- 11 in
- Glove Thickness
- 16 mil
- Length
- 11"
- Size - Numeric
- 7
Description
Chemical Resistant Gloves, Butyl, Smooth, 16 mil, 11 in, Cuff Rolled Bead, Glove Size 7, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.