Zoro Homepage
This item is Discontinued.
Thorogood Shoes Gen-Flex2, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, M, 804-4445 804-4445 10M

Gen-Flex2, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, M, 804-4445 (Discontinued)

  • Mfr # 804-4445 10M
  • Zoro # G9080687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4445 10M
Zoro #
G9080687
UPC #
014799869540
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
804-4445
Series
Gen-Flex2
Waterproof
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Storm Welted
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Insole System
PU with Special EVA Cushion Flex
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Standards
ASTM 75
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material Description
Full Grain Leather
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Insulated
No
Conductive
No
Wide Toe Cap
Yes
Resists
Abrasions, Chips, Heat, Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
EVA, Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.98
Toe Cap Material
Composite
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Welted
Outsole Technology
Dual Density
Insole Technology
Cushion Flex
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-4445

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.