
Electrolyte Freeze Pops, Assorted Flavors, 3 oz Tube, 150PK
Mfr # POPMIXCLASSIC
Zoro # G415508990
product price:Â $102.99
/pk 150, $0.69/ea
Free Shipping & Returns
Key Features
Gluten Free
Yes
Contains Dairy
No
Vegan
Yes
Drink Content Type
Flavored Sports Drink
Contains Soy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POPMIXCLASSIC
Zoro #
G415508990
UPC #
-
Country of Origin
United States
Details
Gluten Free
Yes
Contains Dairy
No
Vegan
Yes
Drink Content Type
Flavored Sports Drink
Contains Soy
No
Volume Capacity
3 oz
Sugar Free
No
Packaging Type
Tube
Item
Sports Drink Mixes/Concentrates
Flavor
Blue Lemonade; Lemon Lime; Orange; Tropical Punch; Wild Berry
Description
As part of your hydration plan, the THORZT freeze shots are a soothing way to rehydrate, providing immediate cooling benefits and improved endurance performance in the heat. With simple packaging that can be transported anywhere you go, the THORZT freeze shots deliver much-needed hydration without hassle and mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.