1-1/2 x 9-1/2 Inch 17 Gauge Chrome Plated Brass Flanged Direct Connect

  • Mfr # 4402847

  • Zoro # G110065231


product price:  $30.49
/ea

Key Features

Size
1/2 in
Material of Construction
Brass
Finish
Chrome Plated
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4402847
Zoro #
G110065231
UPC #
48314028471
Country of Origin
China

Dimensions

Size
1/2 in

Details

Item
Waste Bend
Material of Construction
Brass
Finish
Chrome Plated
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4402847 17 Gauge 1-1/2 Inch x 9-1/2 Inch Chrome Plated Brass Flanged Direct Connect Waste Bend.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.