Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Inch PVC Slip Joint Nut with Washer

  • Mfr # 4401215

  • Zoro # G709732872


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Material of Construction
PVC
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Size
1-1/4 in
Includes
1-1/4 Inch Poly Slip Joint Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401215
Zoro #
G709732872
UPC #
048314012159
Country of Origin
China

Dimensions

Size
1-1/4 in

Details

Item
Slip Joint Nut
Material of Construction
PVC
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Includes
1-1/4 Inch Poly Slip Joint Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.