1-3/4 In. Kitchen Sink Hole Cover, Chrome, Replaces Danco 89344

  • Mfr # 4402451

  • Zoro # G509907814


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Size
1-3/4 in
Material of Construction
Plastic
Finish
Chrome Plated
Features
3 Inch Threaded Shank Design, Threaded 1/2 Inch Shank Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4402451
Zoro #
G509907814
UPC #
48314024510
Country of Origin
China

Dimensions

Size
1-3/4 in

Details

Material of Construction
Plastic
Finish
Chrome Plated
Item
Sink Hole Cover
Features
3 Inch Threaded Shank Design, Threaded 1/2 Inch Shank Design

Description

Thrifco Plumbing 4402451 1-3/4 In. Kitchen Sink Hole Cover, Chrome. Features: Replaces Danco 89344 DISCREETLY COVER SINK HOLES: Chrome finish provides a stylish look to the sink plug in order to hide extra kitchen sink holes that are no longer needed from the spray head or soap dispenser RUST RESISTANT: Easy to install with no tools required, rust resistant quality provides long lasting performance in your kitchen sink with your kitchen fixtures EXTRA DEFENSE: Removed post style basket with kitchen sink hole cover catches unwanted debris DIMENSIONS: 3-inch long shank x 1-3/4 inch outer diameter flange - threaded 1/2 inch shank design STYLISH DESIGN: Smooth flange cover in chrome finish provides an aesthetic that will match your current kitchen appliances INSTALLATION TIP: To install the only tools required are plumber's putty - place plumbers putty on the underside of the faucet hole cover and tighten the putty cup and shank nut underneath the sink to create a watertight seal around the faucet hole Durable plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.