Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8 Inch Universal Rubber Sink Drain Stopper in White

  • Mfr # 4400605

  • Zoro # G209732990


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Material of Construction - Drains
Rubber
Color - Drains
White
Size
1-5/8 in
For Use With
Kitchen or Bathroom Sinks
Features
Split-Type Ring For Bead-Chain Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400605
Zoro #
G209732990
UPC #
048314006059
Country of Origin
China

Dimensions

Size
1-5/8 in

Details

Material of Construction - Drains
Rubber
Color - Drains
White
Item
Drain Stopper
For Use With
Kitchen or Bathroom Sinks
Features
Split-Type Ring For Bead-Chain Attachment

Description

1-5/8 Inch Rubber Drain Stopper is designed for use in kitchen or bathroom sinks, as well as indoor or outdoor sinks. It is designed to keep objects and debris out of your drain so it will flow freely. This stopper helps eliminate clogs caused by foreign objects. It features a design that can be easily set in place or removed. This stopper is crafted with a white rubber for durability and longevity. This is the perfect sink drain stopper for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.