Zoro Homepage

1/2 Barb X 1/2 Mip Ell

  • Mfr # 4402759

  • Zoro # G909558760


product price: $12.39
/ea

Key Features

Fitting Material
Brass
Hose Fitting A Connection Type
Barb
Hose Fitting B Connection Type
MIP
Hose Fitting B Gender
Male
Hose Fitting A Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4402759
Zoro #
G909558760
UPC #
048314027597
Country of Origin
China

Dimensions

Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Elbow
Fitting Material
Brass
Hose Fitting A Connection Type
Barb
Hose Fitting B Connection Type
MIP
Hose Fitting B Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.