Zoro Homepage

1/2 Female Hose Kit

  • Mfr # 4400348

  • Zoro # G409558512


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Fitting Size
1/2 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400348
Zoro #
G409558512
UPC #
048314003485
Country of Origin
China

Dimensions

Fitting Size
1/2 in

Details

Item
Hose Kit
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.