Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch Water Hose Repair Clincher Female Coupler with Washer
- Mfr # 4400325
- Zoro # G309558506
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Fitting Size
1/2 in
Material
Brass Barb, Steel Clincher End
Finish
Zinc Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400325
- Zoro #
- G309558506
- UPC #
- 48314003256
- Country of Origin
- China
Dimensions
- Fitting Size
- 1/2 in
Details
- Item
- Coupler
- Material
- Brass Barb, Steel Clincher End
- Finish
- Zinc Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.