
1/2 Inch x 300 Inch PTFE Thread Sealing Tape
Mfr # 4400156
Zoro # G809532068
product price: $4.69
/eaSold in multiples of 3 for $14.07
Key Features
Material
PTFE
Overall Width
1/2 in
Color
White
For Material Type
Plastic, Brass, Copper,Aluminum, Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400156
Zoro #
G809532068
UPC #
48314001566
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
300 in
Details
Item
Thread Sealing Tape
Material
PTFE
Color
White
For Material Type
Plastic, Brass, Copper,Aluminum, Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.