Zoro Homepage

1/2 Inch x 50 ft. Cable Drain Pipe Auger with Speed-Grip Handle

  • Mfr # 4400728

  • Zoro # G510065237


product price: $42.59
/ea

Key Features

Material
Spring Steel
Size
1/2 in
Includes
Storage Tote
Drain Line Capacity I.D.
2 to 4 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400728
Zoro #
G510065237
UPC #
048314007285
Country of Origin
China

Dimensions

Size
1/2 in
Length
50 ft

Details

Item
Drain Snake
Material
Spring Steel
Includes
Storage Tote
Drain Line Capacity I.D.
2 to 4 in
Finish
Galvanized
Features
Rust Resistant

Description

Thrifco Plumbing 4400728 728-T . Designed for most medium household drains, this 1/2 in. x 50 ft. drain auger features a high-quality spring wire for excellent flexibility in tight bends. The design provides maximum thrusting action, even through strainer crossbars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.