Zoro Homepage

18 inch 10-Pattern Metal Head Wand

  • Mfr # 8430362

  • Zoro # G309907700


product price: $21.99
/ea

Key Features

Length
18 in
Material
Metal
Features
10-Pattern, Squeeze Easy Front Pull Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430362
Zoro #
G309907700
UPC #
737677628021
Country of Origin
China

Dimensions

Length
18 in

Details

Item
Head Wand
Material
Metal
Features
10-Pattern, Squeeze Easy Front Pull Trigger

Description

Accomplish all your watering jobs with Thrifco's 18 10-pattern metal head wand that features robust metal build for durability. Operate the wand conveniently with squeeze easy front trigger while a soft comfort grip prevents you from fatigue. 10 different watering patterns enable you to be versatile and get the job done. The metal head wand comes with a soft dial ring built into the business end to prevent damage. A high quality watering companion for all your watering needs. Note: Color may differ than the actual image shown on website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.