1B-1H Stem, for Use with Sayco Model Sink Lavatory and Bath Fau

  • Mfr # 4400960

  • Zoro # G310043947


product price:  $12.59
/ea

Key Features

Body Material
Brass
Length
1 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400960
Zoro #
G310043947
UPC #
48314009609
Country of Origin
China

Dimensions

Length
1 in

Details

Body Material
Brass
Item
Faucet Stem
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4400960 1B-1H Stem, for Use with Sayco Model Sink Lavatory and Bath Faucets, Metal, Brass, Replaces Danco 15431E. Features: Replaces Danco 15431E Durable brass construction Fits Sayco Kitchen faucet models 280, 620, 820; Lavatory models 420-22, 2042-44; Tub/Shower models 2351 For hot water applications ID length 1, broach B Stem Only 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.