2 Inch Brass Sink Hole Cover, Heavy Duty White Color

  • Mfr # 4402275

  • Zoro # G410376716


product price:  $17.69
/ea

Key Features

Color - Drains
White
Material of Construction
Brass
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4402275
Zoro #
G410376716
UPC #
48314022752
Country of Origin
China

Dimensions

Size
2 in

Details

Item
Sink Hole Cover
Color - Drains
White
Material of Construction
Brass
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.