Shop THRIFCO PLUMBING
See all product information
Create Account
22 Gauge 1-1/2 Inch x 18 Inch Chrome Plated Brass Tubular Tailpiece
- Mfr # 7711061
- Zoro # G709732988
product price:Â
$
25.39
/ea
Key Features
Connection - Drains
1-1/2 in
Length (In.)
18 in
Material of Construction
Brass
Gauge
22 ga
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7711061
- Zoro #
- G709732988
- UPC #
- 48377110618
- Country of Origin
- China
- Item
- Tubular Tailpiece
- Connection - Drains
- 1-1/2 in
- Material of Construction
- Brass
- Gauge
- 22 ga
- Finish
- Chrome Plated
Dimensions
- Length (In.)
- 18 in
Description
Thrifco Plumbing 7711061 Flanged Connection to Connect with Bottom of Strainer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.