22 Gauge 1-1/2 Inch x 20 Inch Chrome Plated Brass Slip Joint Connector

  • Mfr # 7711048

  • Zoro # G909732894


product price:  $32.15
/ea

Key Features

Connection - Drains
1-1/2 in
Length (In.)
20 in
Material of Construction
Brass
Gauge
22 ga
Includes
Nut and Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7711048
Zoro #
G909732894
UPC #
48377110489
Country of Origin
China

Dimensions

Length (In.)
20 in

Details

Item
Connection Waste Bend
Connection - Drains
1-1/2 in
Material of Construction
Brass
Gauge
22 ga
Includes
Nut and Washer
Finish
Chrome Plated

Description

Thrifco Plumbing 7711048 22 Gauge 1-1/2 Inch x 20 Inch Chrome Plated Brass Slip Joint Connection Waste Bend with Nut and Washer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.