22 Gauge 1-1/2 Inch x 7 Inch Chrome Plated Brass Direct Connect

  • Mfr # 4400635

  • Zoro # G309732944


product price:  $12.99
/ea

Key Features

Connection - Drains
1-1/2 in
Length (In.)
7 in
Material of Construction
Brass
Gauge
22 ga
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400635
Zoro #
G309732944
UPC #
48314006356
Country of Origin
China

Dimensions

Length (In.)
7 in

Details

Item
Waste Bend
Connection - Drains
1-1/2 in
Material of Construction
Brass
Gauge
22 ga
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Finish
Chrome Plated

Description

Thrifco Plumbing 4400635 22 Gauge 1-1/2 Inch x 7 Inch Chrome Plated Brass Direct Connection Flanged Waste Bend.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.