Shop THRIFCO PLUMBING
See all product information
Create Account
22 Gauge 1-1/4 Inch x 6 Inch Chrome Plated Brass Tubular Extens
- Mfr # 4400648
- Zoro # G809732840
product price:Â
$
11.59
/ea
Key Features
Connection - Drains
1-1/4" Slip Joint
Length (In.)
6 in
Material of Construction
Brass
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400648
- Zoro #
- G809732840
- UPC #
- 48314006486
- Country of Origin
- China
- Item
- Tubular Extension Tube
- Connection - Drains
- 1-1/4" Slip Joint
- Material of Construction
- Brass
- Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
- Finish
- Chrome Plated
- Includes
- Nuts And Washers
- Gauge
- 22 ga
Dimensions
- Length (In.)
- 6 in
Description
Thrifco Plumbing 4400648 22 Gauge 1-1/4 Inch x 6 Inch Chrome Plated Brass Tubular Extension Tube Slip Joint Connection - Includes Nuts and Washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.