Zoro Homepage

25 PSI 3/4 Inch FH x MH Regulator

  • Mfr # 6821414

  • Zoro # G409582425


product price: $12.59
/ea

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Max. Inlet Pressure - Regulators
100 psi
Max. Flow Rate
0.5 to 6.5 GPM
Material of Construction
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6821414
Zoro #
G409582425
UPC #
048368214141
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Item
Pressure Regulator
Max. Inlet Pressure - Regulators
100 psi
Max. Flow Rate
0.5 to 6.5 GPM
Material of Construction
ABS
Required Pressure
25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.