Shop THRIFCO PLUMBING
See all product information
3/4 Inch Female GHT X 3/4 Inch Female GHT Swivel Fitting
Mfr # 4402303
Zoro # G509760884
product price:Â $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4402303
Zoro #
G509760884
UPC #
48314023032
Country of Origin
China
Dimensions
Fitting Size
3/4 in x 3/4 in
Details
Fitting Connection Type
GHT x GHT
Item
Swivel Fitting
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.