Shop THRIFCO PLUMBING
See all product information
Create Account
3/4 Inch Male GHT X 1/2 Inch Slip Swivel Fitting
- Mfr # 4402320
- Zoro # G810066866
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
GHT x Slip
Material
PVC
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4402320
- Zoro #
- G810066866
- UPC #
- 48314023209
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4 in x 1/2 in
Details
- Fitting Connection Type
- GHT x Slip
- Item
- Swivel Fitting
- Material
- PVC
- Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.